Shop All Ball Valves
Zoro Select
3/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline
Mfr # G-SSMM-38NL
Zoro # G9752023
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Material 316 stainless steel
- Features Compact Wedge Handle High Pressure SS
- Temp. Range -20 Degrees to 370 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSMM-38NL
- Zoro # G9752023
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 1.73 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/FPM, FPT x FPT (BFAS3007TFS)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 3/8" Pipe Size (706216-06)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- B & K Duck Foam Faucet Cover (280468)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-18NL)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-25NL)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline, Port: Full (PVC 638-TB4M-F)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (3990290)
- ZORO SELECT 1/4" FNPT PVC Ball Valve 3-Way (6900190)
- ZORO SELECT Check Valve, 3.54 in Overall L (06H051N03010)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV34T)
- Zoro Select Valves