Shop All Ball Valves
Zoro Select
3/8" FNPT x MNPT PVC Ball Valve Inline
Mfr # 6380990
Zoro # G1915541
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Body Seal Material Buna-N
- Ball Valve Basic Body Material Plastic
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6380990
- Zoro # G1915541
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.89 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WND1)
- EPC Elbow Copper 90 Deg Cxc 1/4 (31262)
- LEGRIS Push-to-Connect Union Elbow, 3/8 in Tube Size, Brass, Silver (3602 60 00)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (6380490)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-ADV-75)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04034)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06034)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18F)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (6GD21)
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- Zoro Select Ball Valves