Shop All Ball Valves
Zoro Select
3/8" FNPT x MNPT Brass Ball Valve Inline
Mfr # XVP501P-6
Zoro # G6100543
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Max. Steam Pressure 150 PSI WSP
- Connection Type FNPT x MNPT
- Handle Material Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XVP501P-6
- Zoro # G6100543
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.59 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Handle Length | 3.96 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 25 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN25M30)
- ZORO SELECT 304 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N012)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (XVP501P-4)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (XVP501P-8)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- ZORO SELECT 1/2" Compr Brass Mini Ball Valve Inline (G-PMYS-50)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGE4)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- Zoro Select Ball Valves