Shop All Y & Basket Strainers
Zoro Select
3/8", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi
Mfr # G-YSFB-38
Zoro # G7569021
original price:
$14.79
14% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material Forged Brass
- Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-YSFB-38
- Zoro # G7569021
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/8" |
Width | 29/32" |
Length | 2-1/8" |
Height | 2-1/8" |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 2 Connection Size | 3/8 in |
Port 3 Connection Size | 1/4 in |
Port 1 Connection Size | 3/8 in |
Description
Y Strainer, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 600 psi, Length 1 7/8 in, Height 1 7/8 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Brass, Includes Screen Yes, Maximum Pressure 600 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 3/8 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3/8 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- APG 6" Aluminum Part D (360DAL)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-24X50in)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder 30 Towel Bar, Flat Black (BL-TB30 FBL)
- ZORO SELECT 1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-50)
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX6)
- ZORO SELECT 1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-50)
- ZORO SELECT 1-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H627)
- ZORO SELECT 2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H628)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- Zoro Select Y & Basket Strainers