Shop All Y & Basket Strainers
Zoro Select
3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi
Mfr # G-YSS-38
Zoro # G7509485
original price:
$41.30
30% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material 316 Stainless Steel
- Max. Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-YSS-38
- Zoro # G7509485
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/8" |
Length | 2-5/8" |
Width | 1-1/4" |
Height | 2-5/8" |
Mesh Size | 50 mesh |
Screen Size | 50 mesh |
Port 1 Connection Size | 3/8 in |
Port 2 Connection Size | 3/8 in |
Description
Y Strainer, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 800 psi, Length 2 1/2 in, Height 2 1/4 in, Blow Off Port 1/2 in, Screen Material 316 Stainless Steel, Mesh Size 50 mesh, Housing Material Stainless Steel, Includes Screen Yes, Maximum Pressure 800 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 3/8 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3/8 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3144)
- ZORO SELECT 1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-50)
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- ZORO SELECT 1", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX1)
- ZORO SELECT 1-1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX3)
- ZORO SELECT 1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-50)
- ZORO SELECT 2", FNPT x FNPT, Bronze, Y Strainer (6NPX4)
- HAYWARD FLOW CONTROL 4", socket, PVC, Simplex Strainer, 150 psi (SB1400SE18)
- Zoro Select Y & Basket Strainers