Shop All Ball Valves
Zoro Select
3/8" FNPT x Barb PVC Ball Valve Inline
Mfr # 6388190
Zoro # G1886543
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Handle Material PVC
- Handle Type Long
- Stem Type Self-Lubricating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6388190
- Zoro # G1886543
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF08)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AE3JKABCP)
- USA INDUSTRIALS Clear PVC Tubing -1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-70)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-8)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (6381990)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Port: Full (2276290)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04012)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGC3)
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- Zoro Select Valves