Shop All Ball Valves
Zoro Select
3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 06Q241N06038FSR
Zoro # G4976921
original price:
$40.55
10% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Steam Pressure 150 psi WSP
- Max. Pressure 2000 psi CWP
- Body Seal Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q241N06038FSR
- Zoro # G4976921
- UPC # 190735463208
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.36 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Handle Length | 4.33 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Threaded Extension Spare Parts (THP4823)
- ZURN RD2130-NH4-CI - Combination Roof Drain and Overflow with 4" No-Hub Outlet (RD2130-NH4-CI)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- ZORO SELECT 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06014FSR)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 1/2" Size (06S011N03012)
- ZORO SELECT 3/4" FGHT x MGHT PVC Ball Valve Inline (7050090)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-50V)
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGD9)
- LEGEND VALVE 1/4" T-715 S.S. BALL VALVE (113-101)
- Zoro Select Ball Valves