Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" FNPT SS Half Coupling
Mfr # 4307001504
Zoro # G3141153
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001504
- Zoro # G3141153
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size | 3/8 in |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 3/4 in |
Description
Half Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3/8 in, Female, NPT, 7/8 in, 3/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bathroom Faucet Part Ebf10A Cp Spout Sub-Assembly (Ebf85) (3315016)
- QB PRODUCTS WF3CB Frigidaire Pure Source 3, Replacement Ice & Water Filter (QB576806)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- ZORO SELECT Index Button, Plastic Material, PK10 (32655)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307001508)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- ZORO SELECT 1" FNPT SS Half Coupling (4307001514)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307000468)
- ZORO SELECT Elbow, 90 deg, 2"150,304, Thrd Heavy (4381030680)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307001614)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- Zoro Select Fittings