Shop All Ball Valves
Zoro Select
3/8" FNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-CBV-38
Zoro # G9752303
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Connection Type FNPT x FNPT
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-CBV-38
- Zoro # G9752303
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 1.73 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- PARKER 1/2" SS Through Type Insert (63NTA-8)
- JAY R. SMITH MANUFACTURING 13-5/8 " cast iron Roof Drain Collar (1001C)
- PFISTER Pfister Cap Vlv S/A Cr (930-111A)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32J028)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25NL)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline, Body Seal Material: Buna-N (6381890)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (6573490)
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (G-BVRM-38Y)
- Zoro Select Valves