Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized Union
Mfr # 5P957
Zoro # G3186687
original price:
$10.75
10% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P957
- Zoro # G3186687
- UPC # 190735932049
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Pipe Size | 3/8 in x 3/8 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Am Stnd - H/C Ll (9D0017484E)
- AMERICAN STANDARD Vormax 12"R Het Tank-Wht, 1.28 gpf, VorMax, Elongated, White (4385A.104.020)
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- MEC QCC Fill Adapter Female Pol Xx1-5/16 in. F.Acme (ME392)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4XCLOSE (793LX5)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1LBP1)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT 1/2" FNPT Galvanized 45 Degree Elbow (1MPE3)
- THRIFCO PLUMBING 1-1/2 Inch x 2-1/2 Inch Galvanized Steel Nipple (5220082)
- Zoro Select Galvanized Pipe Fittings