Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized Half Coupling
Mfr # 1MPH8
Zoro # G2794303
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPH8
- Zoro # G2794303
- UPC # 190735928486
- Country of Origin Taiwan, Province of China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 7/8" |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Half Coupling, Forged Steel, Galvanized, Class Class 3000, 3/8 in, Female, NPT, 18, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Econo-Flow Spray Outlet With Adapter (E2605-5JKABCP)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- KOHLER Service Kit, 0.5 Gpf Manual Ufv (1388741-CP)
- HAYWARD FLOW CONTROL 1", CPVC, Replacement Basket (BS21001/32)
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (1XKU9)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (511-987HN)
- ZORO SELECT Galv.Nipple, Welded, 3 x 72 (793LP1)
- ZORO SELECT 2-1/2" FNPT Galvanized Coupling (2WJ44)
- ZORO SELECT Galv.Nipple, Welded, 1 x 14 (793LJ7)
- ZORO SELECT 2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P827)
- LDR INDUSTRIES 301 34XCL NIPPLE 3/4XCLOSE GALV PIPE (30134XCL)
- Zoro Select Fittings