Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized Cross
Mfr # 5PAR3
Zoro # G1844552
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PAR3
- Zoro # G1844552
- UPC # 190735919866
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in x 3/8 in |
Fitting Side D Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 300, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H305)
- AMERICAN STANDARD TripLeverL 405340784065 Blisterpack (047192-0020AP)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-XKRCF)
- HYDRA-ZORB Insulation Clamp, 1" Pipe x 1" Wall, 9-Series for Fiberglass (928131)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (5P796)
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (5P837)
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (5PAR8)
- ZORO SELECT 2-1/2" x 2-1/2" x 3/4" FNPT Galvanized Reducing Tee (510-994BC)
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489C)
- Zoro Select Galvanized Pipe Fittings