Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPT Galvanized 45 Degree Elbow
Mfr # 1LBH7
Zoro # G1750262
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBH7
- Zoro # G1750262
- UPC # 190735919125
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Item | Elbow, 45 Degrees |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | 45 Degree Elbow |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Standards | ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed |
Max. Pressure | 2000 psi @ 150 Degrees F WOG |
Saturated Steam Pressure | 300 psi |
Pipe Fitting Schedule/Class | Class 300 |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Connection Type | Threaded |
Finish/Coating | Galvanized |
Fitting Side A Type | NPT |
Class | Class 300 |
Fitting Shape | Elbow |
Pressure Level | High Pressure (1000-3000 psi), Medium Pressure (300-999 psi) |
Fitting Side B Type | NPT |
Threading | NPT |
Fitting Side B Gender | Female |
Gender | Female |
Pipe Fitting Gender | Female |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, NPT, Female, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Float Ball, Round, Polyethylene, 4 In (4KU65)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- EZ-FLO EASTMAN Shower Head, Chrome, Wall (15111)
- T&S BRASS Faucet, Deck Mount - Pre-Rinse (002824-40)
- ZORO SELECT 3/4" FNPT Galvanized Hex Locknut (5P980)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (5P840)
- ZORO SELECT 1/2" FNPT Galvanized Hex Locknut (5P979)
- ZORO SELECT 2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-993BC)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ANVIL 1-1/4" FNPT Galvanized Hex Locknut (0319913562)
- Zoro Select Fittings