Shop All Check Valves
Zoro Select
3/8" FNPT Brass Poppet Spring Check Valve
Mfr # CHK BRS 650-6F6F-F
Zoro # G1736375
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Hex Size 7/8"
- Connection Type FNPT
- Connection FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CHK BRS 650-6F6F-F
- Zoro # G1736375
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Hex Size | 7/8" |
Length | 1 3/4 in |
Width | 7/8 in |
Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8 in |
Overall Height | 7/8 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves Brass, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1,200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Roller Cap (1187908-BV)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4109005)
- DWYER INSTRUMENTS Adapter, brass, 1/8in NPT to 3/16in rubber and 1/8in ID plastic tubing. (A-339)
- KBI CHECK VALVE 1.5""SLIP (1011-15)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-B)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-F)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-B)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F298)
- ZORO SELECT 1/2" FNPT Brass Poppet Spring Check Valve (CHK BRS 850-8F8F-B)
- MAGIC 1-1/2" Slip Clear PVC Silent Check Valve (B-0823-15C)
- Zoro Select Valves