Shop All Ball Valves
Zoro Select
3/8" FNPT Brass Ball Valve Inline
Mfr # G-PMFS-38
Zoro # G1465843
original price:
$43.39
9% off
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-PMFS-38
- Zoro # G1465843
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.12 in |
Handle Length | 1.54 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL342)
- JAY R. SMITH MANUFACTURING 5-19/32 " Nickel Bronze Floor Drain Grate (A06NBG)
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB11)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 2 in Pipe Size (829-292FB)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-814)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1PZA9)
- ZORO SELECT Ball Valve, 3/8", 304, FP 800, 2pcs (4373001020)
- ZORO SELECT 3/8" Compr Brass Mini Ball Valve Inline (G-PMYS-38)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline, Max. Pressure: 400 psi CWP (32J027)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- ZORO SELECT 3/4" FNPT Nickel Brass Ball Valve Inline (107-814-NF)
- Zoro Select Valves