Shop All Ball Valves
Zoro Select
3/8" FNPT Brass Ball Valve Inline
Mfr # G-F600-38LH
Zoro # G4447116
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-F600-38LH
- Zoro # G4447116
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16" |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL Aerator Wrench/Spanner Key, Unfinished, Plastic (5503505)
- GE Microwave Lamp Socket (WB08X10016)
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- KUNKLE Valve 3" 15N. 6942N.Ph Steam Relief (0930-K01-GC0015)
- ZORO SELECT 5/8" Barb PVC Ball Valve Inline (2270590)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-826NL)
- ZORO SELECT 1/4" MNPT x Push PVC Ball Valve Angle (6575590)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (PVC 657-6MTB-F)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (MSMF-38)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38)
- AMERICAN VALVE 4001 6 6 in. 316 Stainless Steel Flanged Ball Valve (4001 6")
- Zoro Select Ball Valves