Shop All Ball Valves
Zoro Select
3/8" FNPT Brass Ball Valve Inline
Mfr # 107-812
Zoro # G2275716
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 3/8"
- Ball Valve Basic Body Material Brass
- Standards ANSI B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-812
- Zoro # G2275716
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Length | 4.33 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ADAPTR GALV 1/2""BARBXMPT (57541)
- AMTROL Sx40V Floor Mount Expansion Tank (SX40V)
- HAWS Wall Mounted Fountain (1152)
- CHICAGO FAUCET Basin Washer, Zinc Plated Finish (1797-114JKNF)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-813)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06014)
- ZORO SELECT Ball Valve, 1/2", 316, FP 1000, 2pcs (4373000620)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- ZORO SELECT Ball Valve, 1/4", FP800, w/Lock Handle, 2pcs (4373002200)
- CHICAGO VALVES AND CONTROLS 3/8", FNPT Stainless Steel Ball Valve 3-Way L-Port (1666RL004)
- Zoro Select Valves