Shop All Ball Valves
Zoro Select
3/8" FNPT Brass Ball Valve 3-Way
Mfr # 1PYZ9
Zoro # G1281612
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Structure 2-Piece
- Port Standard
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PYZ9
- Zoro # G1281612
- UPC # 190735410370
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Nominal Valve Size | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, ANSI Flange Class Not Applicable, Outlet Connection Gender - Side 1 Female, Handle Material PVC, Steel, Outlet Connection Type - Side 1 NPT, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Faucet (WC-1800-P)
- KOHLER Composed Hand Towel Holder (73145-TT)
- KOHLER Lustra With Quick-Release Hinges (4662-7)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 2nd Check Kit)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (1PZA3)
- ZORO SELECT 2" FNPT Brass Ball Valve 3-Way (1PZA6)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50NL)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-150V)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (XVP501P-4)
- Zoro Select Ball Valves