Shop All Check Valves
Zoro Select
3/8" FNPT Ball Cone Spring Check Valve
Mfr # FP CHK 693-6F6F-F
Zoro # G0581271
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Hex Size 15/16"
- Connection Type FNPT
- Connection FNPT
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FP CHK 693-6F6F-F
- Zoro # G0581271
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Hex Size | 15/16" |
Width | 1 15/64 in |
Pipe or Tube Size - Check Valves | 3/8 in |
Overall Height | 1 15/64 in |
Length | 2 in |
Size | 3/8" |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.33 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Glass Filled Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- NIBCO 1/4" NOM C x 1/4" MNPT Copper Adapter (604 1/4)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 10mm Tube Size, Black (ZUSA-TF-PTC-470)
- ZORO SELECT 1-1/2" NPT Stainless Steel Swing Check Valve (4VMU4)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-B)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- ZORO SELECT 1/4" FNPT Ball Cone Spring Check Valve (FP CHK 694-4F4F-B)
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- ZORO SELECT 2" NPT Brass Swing Check Valve (6VDT8)
- LEGEND VALVE 1/2" S-611 PVC CHECK VALVE (203-203)
- Zoro Select Valves