Shop All Check Valves
Zoro Select
3/8" FNPT Ball Cone Spring Check Valve
Mfr # FP CHK 693-6F6F-B
Zoro # G2882056
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Hex Size 15/16"
- Connection Type FNPT
- Connection FNPT
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FP CHK 693-6F6F-B
- Zoro # G2882056
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Hex Size | 15/16" |
Overall Height | 1 15/64 in |
Width | 1 15/64 in |
Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8 in |
Length | 2 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.33 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Glass Filled Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-5-4)
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size (836-025)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- ZORO SELECT 1/2" NPT Stainless Steel Swing Check Valve (4VMT9)
- ZORO SELECT 3/4" NPT Bronze Swing Check Valve (10F291)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F292)
- ZORO SELECT 1-1/2" Solder Brass Swing Check Valve (10F332)
- ZORO SELECT 1" Socket Kynar Ball Check Valve (S65BC-V 1)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10250SU)
- Zoro Select Check Valves