Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" FNPT 316 SS Threaded Union
Mfr # 600U111N038
Zoro # G3283847
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 600U111N038
- Zoro # G3283847
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Hex Size | 34 mm |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 3/8 in |
Overall Length | 34 mm |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Union, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, 18, 3/8 in, Female, NPT, 3/8 in, 18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Heavy Duty Drain, 3-1/2" NPS Opening, Ideal For Mop Sink, Brass (BKDR-HD4)
- ISPRING Lead Reducing 20 x 45 Filter Replacement Cartridge (FCRC25B)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- RIDGID Press Tool Jaw (31228)
- ZORO SELECT 316 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (600U111N012)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Union (600U111N018)
- ZORO SELECT 1" FNPT 316 SS Threaded Union, Max. Pressure: 300 psi (600U111N010)
- ZORO SELECT 3/4" x 1/4" FNPT SS Reducing Coupling (4307000528)
- ZORO SELECT Cross, 1/4", 150,304, Thrd Heavy (4381033810)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000240)
- MERIT BRASS 1/2 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-001)
- Zoro Select Fittings