Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" FNPT 316 SS 45 Degree Elbow
Mfr # 604E111N038
Zoro # G1766256
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 604E111N038
- Zoro # G1766256
- UPC # 190735919194
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Side A Outside Diameter | 3/8 in |
Description
45 Degrees Elbow, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, 18, 3/8 in, Female, NPT, 3/8 in, 18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION (450-834P)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1603)
- PRIME-LINE Diecast Shower Door Handle Set for Shower Doors or Tub Enclosure, 2 Hole Center, Chrome 1 Set (M 6158)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (604E111N034)
- ZORO SELECT 1-1/2" FNPT 316 SS 45 Degree Elbow (604E111N112)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- ZORO SELECT 1-1/4" FNPT SS Half Coupling (4381031860)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- ZORO SELECT 304 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N014)
- ZORO SELECT Concentric Coupling, 304 SS, 1 x 3 in (4381009190)
- Zoro Select Stainless Steel Pipe Fittings