Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" FNPT 304 SS Coupling
Mfr # 2UA50
Zoro # G1959973
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2UA50
- Zoro # G1959973
- UPC # 190735920831
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Coupling, Stainless Steel, 304, Class Class 3000, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 O.D. x 1/2 cop Split Esch. (9443081)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-CP)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In W, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.020)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- ZORO SELECT 1/2" FNPT 304 SS Coupling (2UA51)
- ZORO SELECT 2" FNPT 304 SS Coupling (1LVN8)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8752)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307004258)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001260)
- LEGEND VALVE 2" X 3/4" SS304 HEX BUSHING (404-499)
- Zoro Select Stainless Steel Pipe Fittings