Shop All Galvanized Pipe Fittings
Zoro Select
3/8" FNPS Galvanized Merchant Coupling
Mfr # 61102
Zoro # G2643234
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61102
- Zoro # G2643234
- UPC # 190735927144
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 1/8 in |
Fitting Side A Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Pipe Size | 3/8 in |
Description
Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPSC, 3/8 in, 18, 3/8 in, Female, NPSC, 7/8 in, 18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression x MNPT Male Connector (P10MC6)
- HARVEY Gasket Bolwax# (011005)
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- LEGEND VALVE 1-1/4" X 4" BRASS NIPPLE (311-126)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 3 (793LT8)
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (1LBP3)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- ZORO SELECT 1" MNPT Galvanized Square Head Plug (5P912)
- ZORO SELECT 1/2" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P877)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZORO SELECT Elbow, 45 deg, 3/8", 300 gal. (4316010702)
- Zoro Select Fittings