Shop All Flared Tube Fittings
Zoro Select
3/8" Female Flare Low Lead Brass Short Nut
Mfr # 704014-06
Zoro # G5123587
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704014-06
- Zoro # G5123587
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 5/8-18 |
Hex Size | 3/4 in |
Overall Length | 1 in |
Fitting Thread Size | 5/8-18 |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Short Nut, Application Potable Water, Fitting Thread Size 5/8-18, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 3/4 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape Short Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 3/8 in, Standards NSF/ANSI 61 Annex G, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3182 53 00)
- ZURN Urinal Flush Valve Repair Parts, Chrome (P6000-C-SD-CP)
- ZORO SELECT Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross (783Y86)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2 in Pipe Size (409020)
- ZORO SELECT 5/8" Female Flare Low Lead Brass Forged Nut (704018-10)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- ZORO SELECT Male Connector, Low Lead Brass, 1000 psi (704048-0202)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-8)
- Zoro Select Tube Fittings