Shop All Bin Carts
Zoro Select
38" D x 67 1/2 in 24 1/2 in W
Mfr # ATT-2438-95
Zoro # G0694736
product price: $327.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Overall Width 24 1/2 in
- Overall Depth 38"
- Overall Length 38 1/2 in
- Overall Height 67 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ATT-2438-95
- Zoro # G0694736
- UPC # 714334060516
- Country of Origin Mexico
- Category Bin Carts
Dimensions
Overall Width | 24 1/2 in |
Overall Depth | 38" |
Overall Length | 38 1/2 in |
Overall Height | 67 1/2 in |
Shelf Length | 36 in |
Shelf Width | 15 in |
Caster Wheel Dia. | 6 in |
Shelf Lip Height | 3 in |
Overall LxWxH | 38-1/2 in x 24-1/2 in x 67-1/2 in |
Description
Customizable Large Bin-Tray Cart with Slotted A-Frame, Load Capacity 1,500 lb, Includes Bins No, Shelf Length 36 in, Shelf Width 15 in, Number of Shelves 6, Cart Color Silver, Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 375 lb, Ball (P24S-PRP050K-14)
- ZORO SELECT Cargo Strap, 500 lb., 1 in. W, 15 ft. L (34RY85)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE1802DTX14)
- ZORO SELECT 24 in D x 49 1/4 in 24 in W (MSB3-2036-95)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y885)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTBL)
- REMCO Hopper Tub, White, Polyethylene (69115)
- Zoro Select Bin Carts