Shop All Compression Tube Fittings
Zoro Select
3/8" Compression x MNPT Low Lead Brass Connector
Mfr # 700068-0608
Zoro # G5122731
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-0608
- Zoro # G5122731
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 9/16-24 |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 9/16-24 |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/2" |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-24 x 1/2-14 |
Fitting Pipe Size | 1/2 in |
Thread Size | 9/16-24 |
Length | 1.44" |
Outside Dia. | 13/16" |
Description
Male Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 9/16-24, Thread Size B 1/2-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 6" IPS pipe nipple in Polished brass (D12106-03)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1" (25371)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- ZORO SELECT 3/8" Low Lead Brass Nut (700661-06)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0606)
- ZORO SELECT 1/2" Low Lead Brass Nut (700261-08)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Female Elbow (700070-0402)
- ZORO SELECT 5/16" Low Lead Brass Cap (700081-05)
- Zoro Select Tube Fittings