Shop All Compression Tube Fittings
Zoro Select
3/8" Compression x MNPT Low Lead Brass Connector
Mfr # 700068-0602
Zoro # G5118495
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-0602
- Zoro # G5118495
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 9/16 in |
Compression Thread Size | 9/16-24 |
Pipe Size (Fittings) | 1/8" |
Thread Size A | 9/16-24 |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 1/8-27 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/8" |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-24 x 1/8-27 |
Thread Size | 9/16-24 |
Length | 1.22" |
Outside Dia. | 9/16" |
Description
Male Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 9/16-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, 125 psi (38LF10701)
- MOEN Madison Spring Loaded Paper Holder Bright Chrome (BP6908CH)
- KOHLER 65.25 in L, 31.3125 in W, Acrylic (25985-0)
- MERIT BRASS 1-1/2 In. X 1-3/4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2024-001)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0604)
- ZORO SELECT 7/8" Low Lead Brass Sleeve (700060-14)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- ZORO SELECT 1/4" x 7/16" Low Lead Brass Male Coupling (700068-0704)
- ZORO SELECT 1/4" Compression Low Lead Brass Union (700062-04)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/8In (N6MC2)
- Zoro Select Compression Tube Fittings