Shop All Compression Tube Fittings
Zoro Select
3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow
Mfr # 700069-0606
Zoro # G5123623
original price:
$7.45
14% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700069-0606
- Zoro # G5123623
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 9/16-24 |
Hex Size | 5/8 in |
Pipe Size (Fittings) | 3/8" |
Thread Size A | 9/16-24 |
Thread Size B | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 3/8" |
Threading Size | 9/16-24 x 3/8-18 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16-24 |
Length | 1.32" |
Outside Dia. | 5/8" |
Description
Male Elbow, 90 Degrees, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 9/16-24, Thread Size B 3/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect Straight Union, 1/4 in Tube Size, PBT, White, 10 PK (M00200600)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 75psi, Bronze (1060715)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- PARKER 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-4 CBZ-SS)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Male Elbow (700069-1012)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Female Coupling (700066-0812)
- ZORO SELECT 5/8" Compression Low Lead Brass Union (700062-10)
- ZORO SELECT 5/16" Low Lead Brass Nut (700261-05)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0604)
- PARKER 1/2" Compression x 3/8" FNPT Brass 45 Degree Elbow 10PK (179C-8-6)
- Zoro Select Tube Fittings