Shop All Compression Tube Fittings
Zoro Select
3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow
Mfr # 700069-0604
Zoro # G5118461
original price:
$5.65
8% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700069-0604
- Zoro # G5118461
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 9/16-24 |
Hex Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
Thread Size A | 9/16-24 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 9/16-24 x 1/4-18 |
Pipe Size | 1/4" |
Thread Size | 9/16-24 |
Length | 1.28" |
Outside Dia. | 5/8" |
Description
Male Elbow, 90 Degrees, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 9/16-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18001-BZ)
- CHARLOTTE PIPE AND FOUNDRY PVC 08309 1800HA 1.5 in. PVC Schedule 80 45 Degree Slip x Slip Elbow (650625)
- SYMMONS Temptrol, Handle, Chrome (T-31)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Forged Nut (704018-06)
- ZORO SELECT 1/4" Compression Low Lead Brass Female 90 Degree Elbow (700065-04)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0806)
- PARKER 3/16" Compression-Align Brass Tube Nut 100PK (61CA-3)
- Zoro Select Tube Fittings