Shop All Compression Tube Fittings
Zoro Select
3/8" Compression x IPS Brass Supply Stop Extender Tee
Mfr # 993-020NL
Zoro # G2789062
original price:
$11.59
10% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Supply Stop Extender Tee
- Fitting Connection Type Compression x IPS
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 993-020NL
- Zoro # G2789062
- UPC # 190735411490
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 1/2" |
Thread Size C | 11/16-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side D Pipe Size | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
Thread Size B | 11/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size D | 9/16-24 |
Overall Length | 1 21/32 in |
Fitting Side D Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in, 3/8 in |
Threading Size | 11/16-20 x 11/16-20 x 9/16-24 |
Pipe Size | 1/2 in x 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Supply Stop Extender Tee, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Thread Size D 9/16-24, Thread Size C 11/16-20, Thread Size B 11/16-20, System of Measurement Imperial, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 21/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-30)
- ZORO SELECT 5/16" Compression Low Lead Brass Insert (700561-05)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- ZORO SELECT 3/8" Compression Brass Supply Stop Extender Tee (993-016NL)
- ZORO SELECT 1/2" Compression Low Lead Brass Sleeve (700060-08)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Female Coupling (700066-0406)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- Zoro Select Compression Tube Fittings