Shop All Compression Tube Fittings
Zoro Select
3/8" Compression x FNPT Low Lead Brass Connector
Mfr # 700066-0606
Zoro # G5118267
original price:
$5.75
9% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700066-0606
- Zoro # G5118267
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 3/4 in |
Compression Thread Size | 9/16-24 |
Pipe Size (Fittings) | 3/8" |
Thread Size A | 9/16-24 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Threading Size | 9/16-24 x 3/8-18 |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8" |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16-24 |
Length | 1.28" |
Outside Dia. | 3/4" |
Description
Female Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 9/16-24, Thread Size B 3/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- TOTO 1PC CARLYLE II WASHLET+ 1.28GP F AUTOFLUSH COMP. - COTTON (CST614CEFGAT40#01)
- KOHLER Passivated Buffed Urinal Strainer, Silver (K-53415-S)
- PARKER 10-32 MNPT x 1/8" Barb Brass Male Connector (27-2)
- ZORO SELECT 3/8" Compression Brass Supply Stop Extender Tee (993-016NL)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Coupling (700068-0402)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Male Elbow (700069-0406)
- ZORO SELECT 1/8" Low Lead Brass Male Elbow (700069-0202)
- ZORO SELECT 1/4" x 7/16" Low Lead Brass Male Coupling (700068-0704)
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- PARKER 5/8" Compression x 3/8" MNPT Brass Connector 10PK (68C-10-6)
- Zoro Select Compression Tube Fittings