Shop All Compression Tube Fittings
Zoro Select
3/8" Compression x FNPT Low Lead Brass Connector
Mfr # 700066-0604
Zoro # G5118276
original price:
$4.09
9% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700066-0604
- Zoro # G5118276
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 5/8 in |
Compression Thread Size | 9/16-24 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-24 |
Thread Size B | 1/4-18 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 9/16-24 x 1/4-18 |
Pipe Size | 1/4" |
Thread Size | 9/16-24 |
Length | 1.27" |
Outside Dia. | 5/8" |
Description
Female Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 9/16-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP72565CZ)
- ANVIL 2" x 2" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046208)
- NIBCO PRESS SYSTEM Adapter, Female, 2- 1/2", Press X FIP (9026400PC)
- DIXON 1 1/2 in BUNA O RING REBUILD KIT (150RKOBU)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Female Elbow (700070-0402)
- ZORO SELECT 3/16" x 1/4" Low Lead Brass Reducer (700082-0403)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- ZORO SELECT 3/8" Compression Low Lead Brass Union Tee (700064-06)
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0806)
- DANCO 50485A Supply Line Hose, 3/8 x 1/2 in, MIP x Compression, PVC/Stainless Steel (50485)
- Zoro Select Tube Fittings