Shop All Compression Tube Fittings
Zoro Select
3/8" Compression Low Lead Brass Union
Mfr # 700062-06
Zoro # G5138463
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Compression Thread Size 9/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700062-06
- Zoro # G5138463
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-24 |
Hex Size | 9/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-24 |
Threading Size | 9/16-24 x 9/16-24 |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16-24 |
Length | 1.57" |
Outside Dia. | 5/8" |
Description
Union, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Thread Size A 9/16-24, Thread Size B 9/16-24, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL REAMER Inner-Outer Size of up to 1-1/2" (ME70085)
- CECILWARE Dipperwell Faucet (F10)
- B & K Wall Bend 1-1/4 X 12 Cp (30300LCCPK)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/4 in Pipe Size (837-336FB)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 1/8" Low Lead Brass Nut (700261-02)
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Female Coupling (700066-0812)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Elbow (700069-0402)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC Compression Coupling (PVCCOMP12)
- Zoro Select Compression Tube Fittings