Shop All Compression Tube Fittings
Zoro Select
3/8" Compression Low Lead Brass Nut
Mfr # 700061-06
Zoro # G5122783
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Standards NSF/ANSI 61 Annex G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700061-06
- Zoro # G5122783
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 5/8 in |
Compression Thread Size | 9/16-24 |
Thread Size | 9/16-24 |
Compatible Tube Outer Diameter | 3/8 in |
Overall Length | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-24 |
Length | 0.46" |
Outside Dia. | 5/8" |
Description
Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Thread Size 9/16-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Hex Size 5/8 in, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White (CST494CEMFRG#01)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Angle (6570190)
- ZORO SELECT 3/4" Black Steel Threaded Flange (FLCS1RFTHD034)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- ZORO SELECT 1/8" Compression Low Lead Brass Insert (700561-02)
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Tee (700084-080806)
- ZORO SELECT 1/2" Low Lead Brass Branch Tee (700072-0808)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 7/8" Low Lead Brass Sleeve (700060-14)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-06-SS)
- Zoro Select Tube Fittings