Shop All Compression Tube Fittings
Zoro Select
3/8" Compression Low Lead Brass Insert
Mfr # 700561-06
Zoro # G5118452
Sold in multiples of 10 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Insert
- Tube Size 3/8 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700561-06
- Zoro # G5118452
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Inner Diameter | 1/4 in |
Overall Length | 9/16 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Insert, Application Air, Non-Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/8 in, Compatible Tube Inner Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edgestone Single Robe Hook Brushed Nickel (YB4603BN)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- LEGEND VALVE 1" X 2-1/2" BRASS NIPPLE (311-103)
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 5/16" Compression Low Lead Brass Union (700062-05)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Female Coupling (700066-0402)
- ZORO SELECT 5/16" Compression Low Lead Brass Nut (700061-05)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- Zoro Select Tube Fittings