Shop All Rubber Sheets & Strips
Zoro Select
3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A
Mfr # BULK-RS-N30-99
Zoro # G2549233
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-99
- Zoro # G2549233
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Width | 2" |
Length | 36" |
Nominal Size | 2 in x 36 in |
Overall Width | 2 in |
Overall Length | 36 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 2 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-243)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872650)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B4)
- ZORO SELECT Roll, Vinyl, 3/16 in. Thick, 5 ft., 70A (BULK-RS-PVC70-35)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x4", 70A (BULK-RS-V75-439)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (BULK-RS-SBR75-136)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-206)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 60A (BULK-RS-E60-9)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-1004)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- Zoro Select Rubber Sheets & Strips