Shop All Jobber Length Drill Bits
Zoro Select
3/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-103750B
Zoro # G9560293
product price: $67.73
/ea
$67.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-103750B
- Zoro # G9560293
- UPC # 888226125598
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 4 1/4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Drilling Depth | 2-3/4" |
Drill Length Class | Jobber Length |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- APEX TOOL GROUP RATCHET EXTRA LONG 3/8" DR 120XP (GWR81269)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- ZORO SELECT 25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103906B)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003320)
- ZORO SELECT 1/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101250B)
- ZORO SELECT #11 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301910)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- WESTWARD 151.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRJ1)
- Zoro Select Drill Bits