Shop All Jobber Length Drill Bits
Zoro Select
#38 Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 450-301015
Zoro # G2667528
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #38
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-301015
- Zoro # G2667528
- UPC # 888226075237
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #38 |
Shank Dia. | 3/32 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 1-1/4" |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1015, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 1/2 in Wire Stripper 30 to 20 AWG (45-098)
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 36 (GG836N-01)
- ZORO SELECT 11/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101719)
- ZORO SELECT #11 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301910)
- ZORO SELECT #7 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302010)
- ZORO SELECT 19/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102969B)
- ZORO SELECT 1/32" Carbide 118 Deg. Jobber Length Drill Bit (450-100312)
- ZORO SELECT 15/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102344B)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 11/32 (42022)
- Zoro Select Jobber Length Drill Bits