Shop All Black Pipe Fittings
Zoro Select
3/8" Female NPT x Female NPT Black Forged Steel Union Class 3000
Mfr # 1MNC8
Zoro # G3381594
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNC8
- Zoro # G3381594
- UPC # 190735933725
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Union, Forged Steel, Black Oxide, Class Class 3000, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Handle Style: Cross (0255-P)
- NEOPERL 2.2 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5502105)
- STZ Industries Pipe Decor Iron Flange 3/4 in. (310 F-34-2)
- MOEN Cartridge Nut (137513)
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND1)
- ZORO SELECT 1/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MNC7)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MNC9)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222567)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FF5)
- ZORO SELECT 3/8" x 1/4" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ5)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361001407)
- Zoro Select Fittings