Shop All Black Pipe Fittings
Zoro Select
3/8" Socket Socket Black Forged Steel Union
Mfr # 1MNU3
Zoro # G1115694
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNU3
- Zoro # G1115694
- UPC # 190735912935
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Union, Forged Steel, Black Oxide, Class Class 3000, 3/8 in, Female, Socket, 18, 3/8 in, Female, Socket, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Sanitary Drain, Aluminum (3000DBS-4)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (EPXVS1214C)
- KORKY Flapper, Rubber and SS, Red (100BP)
- ANVIL Female NPT x Female NPT Forged Steel Union (0361520802)
- ZORO SELECT 1" Socket Socket Black Forged Steel Union Class 3000 (1MNU6)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Union Class 3000 (1MNU4)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAL8)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000530)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU7)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220682)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YA8)
- Zoro Select Black Pipe Fittings