Shop All Black Pipe Fittings
Zoro Select
3/8" Female NPT Black Forged Steel Cap Class 3000
Mfr # 1MNE1
Zoro # G2760326
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNE1
- Zoro # G2760326
- UPC # 190735928141
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Details
Pipe Fitting Material | Black Forged Steel |
Specific Fitting Shape | Cap |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Shape | Cap |
Item | Cap |
Standards | ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105 |
Max. Pressure | 3000 psi@72 Degrees F |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | Female NPT |
Pipe Fitting Schedule/Class | Class 3000 |
Finish/Coating | Black |
Fitting Shape | Cap |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Connection Type | Threaded |
Threading | NPT |
Description
Round Cap, 3/8 in Nominal Pipe Size, Forged Steel, Black, Female NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822000)
- OATEY Closet Flange-Metal Ring 3-4In (43512)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH06)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Standards: NA (86700-04)
- ZORO SELECT 1-1/4" Female NPT Black Forged Steel Cap Class 3000 (1MNE5)
- ZORO SELECT 1/4" Female NPT Black Forged Steel Cap Class 3000 (1MND9)
- ZORO SELECT 1" Female NPT Black Forged Steel Cap Class 3000 (1MNE4)
- ZORO SELECT 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P500)
- ZORO SELECT Black Nipple, Welded, 3/8x1 1/2 (793MU1)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220500)
- LEGEND VALVE 3" BLACK MERCHANT COUPLING (350-710)
- Zoro Select Fittings