Shop All Ball Valves
Zoro Select
3/8" Barb PVC Ball Valve Inline
Mfr # 3997790
Zoro # G1383094
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Ball Valve Basic Body Material Plastic
- Port Full
- Handle Type Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3997790
- Zoro # G1383094
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 3.17 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4106005)
- SPEAKMAN SPK-57674US 1/2" OD x 1/2" FIP x 20" Stainless Steel Faucet Connector (SPK-57674US)
- MOEN Filter Screen (174066)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PP/EPDM, FPT x FPT (BFA3020TES)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5743890)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743690)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1WMG8)
- ZORO SELECT 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06038FSR)
- ZORO SELECT 1" Sweat Brass Ball Valve Inline (107-845NL)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Port: Full (3871090)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- Zoro Select Ball Valves