Shop All Set Screws
Zoro Select
3/8-24X1/2 FINE SOCKET SET SCR FLAT PLAIN
Mfr # 3808SSF
Zoro # G4843761
product price: $47.19
/pk 100, $0.47/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 1/2 in
- Point Type Flat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3808SSF
- Zoro # G4843761
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Fastener Industry Standards | ASME B18.13 |
Fastener Thread Type | UNF Fine |
Description
Socket Set Screws, 3/8-24X1/2 FIN,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-12, 12 in, Steel, Grade 2, Plain Finish (56110)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 670 PK (03836)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 3/8 in Sq (WWG-0375-1500GB)
- ZORO SELECT Socket Set Screw, Gr M2, Cup, 6mm L, PK100 (M07840.020.0006)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x1/4, PK100 (U07891.019.0025)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-24x3/8, PK100 (SSDFIA0370037-100P)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 5mm L, PK100 (M51240.025.0005)
- ZORO SELECT Socket Set Screw, Oval, 1/2-20x1/2, PK25 (SSOFIA0500050-025P)
- ZORO SELECT Set Screw, M12 x 1.50mm, 12mm L, PK50 (M07852.120.0012)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U01080.043.0075)
- Zoro Select Set Screws