Shop All Socket Head Cap Screws
Zoro Select
3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK
Mfr # MPB3588
Zoro # G2777451
product price: $11.89
/pk 5, $2.38/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB3588
- Zoro # G2777451
- UPC # 632393607964
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1 in |
Drive Size | 5/16 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Head Height | 0.375 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/4 in |
Head Diameter | 0.562 in |
Head Dia. | 0.5625 in |
Dia./Thread Size | 3/8"-24 |
Length | 1 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Chrome Plated, Thread Size 3/8 In.-24, Minimum Thread Length 3/4 in, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8N8)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37480.011.0001)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC2337-1032-A)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3587)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3586)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.025.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 50 PK (M07000.050.0130)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1352N04-8)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.011.0050)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.030.0006)
- Zoro Select Socket Head Cap Screws