Shop All Carriage Bolts
Zoro Select
3/8-16X9 BOLT CAR GR5 PT 6 THRD ZINC"
Mfr # 37144C5
Zoro # G9692717
product price: $653.99
/pk 100, $6.54/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Zinc Plated
- Head Type Round Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37144C5
- Zoro # G9692717
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
Head Type | Round Head |
Tensile Strength | 120,000 psi |
Fastener Industry Standards | ASME B18.5, SAE J429 |
Description
Bulk Carriage Bolts,3/8-16X9 BOL,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 5"Lg Pivot Pin 4 1 (586-1068)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0148)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12910.062.0001)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0025)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M5-0.80, PK100 (M51500.050.0020)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- ZORO SELECT Carriage Bolt, 1/4-20, 5/8 in., PK100 (U08305.025.0062)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U51500.037.0200)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216235G)
- MIDWEST FASTENER 5/16"-18 x 5" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05496)
- Zoro Select Carriage Bolts