Shop All Carriage Bolts
Zoro Select
3/8-16X6 BOLT CARRIAGE GALVANIZED
Mfr # 3796CG
Zoro # G9697994
product price: $75.99
/pk 100, $0.76/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Galvanized
- Head Type Round Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3796CG
- Zoro # G9697994
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Galvanized |
Item | Carriage Bolt |
Head Type | Round Head |
Tensile Strength | 60,000 psi |
Fastener Industry Standards | ASME B18.5 |
Description
Bulk Carriage Bolts,3/8-16X6 BOL,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish (Z9161BR)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 48 PK (X1E-CON-ANC-DRY-1000x48)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (51590)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- ZORO SELECT 1/2-13X9 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50144CG)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218175G)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x3 L, Pk25 (U08320.050.0300)
- ZORO SELECT 3/8-16X3 3/4 BOLT CARRIAGE FULL THRD ZINC (3760C)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x1L, Pk100 (U08320.037.0100)
- ZORO SELECT Carriage Bolt, PK10 (U51500.050.0100)
- Zoro Select Carriage Bolts