Shop All Screw & Bolt Assortments
Zoro Select
3/8-16X4 BLT HEX MACH. HOT DIP GALVANIZED
Mfr # 3764BMG
Zoro # G9680607
product price: $147.99
/pk 250, $0.59/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- System of Measurement Inch
- Screw Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3764BMG
- Zoro # G9680607
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 3/8"-16 |
Screw Size | 3/8" |
Details
System of Measurement | Inch |
Item | Bolt Assortment |
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK (MPB3084)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78504)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 316, Plain Finish (45561)
- ZORO SELECT Black Sheet Metal Screw Asst, 420 Pc (8123)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1KZL3GR)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (CPS1NA96GR)
- ZORO SELECT Flange Bolt Assortment, Steel, Black Oxide Finish (CPS1LAA9GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1PJD5GR)
- ZORO SELECT 1/2-13X7 BLT HEX MACH. HOT DIP GALVANIZED (50112BMG)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- Zoro Select Screw & Bolt Assortments