Shop All Screw & Bolt Assortments
Zoro Select
3/8-16X4 1/2 BLT HEX MACH. HOT DIP GALVANIZED
Mfr # 3772BMG
Zoro # G9680555
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- System of Measurement Inch
- Screw Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3772BMG
- Zoro # G9680555
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 3/8"-16 |
Screw Size | 3/8" |
Details
System of Measurement | Inch |
Item | Bolt Assortment |
Description
Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (69641)
- ZORO SELECT #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.019.0200)
- FOREVERBOLT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1024P50)
- ZORO SELECT M3-0.50 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0035)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- ZORO SELECT Barrel Bolt Assortment, Steel, Zinc Plated Finish (Z4403-KIT)
- XPANSE SCRN PNL FSTNR KIT 24PK (73004820)
- Zoro Select Screw & Bolt Assortments