Shop All Carriage Bolts
Zoro Select
3/8-16X3 1/4 BOLT CARRIAGE FULL THRD ZINC
Mfr # 3752C
Zoro # G9697136
product price: $92.69
/pk 200, $0.46/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Tensile Strength 60,000 psi
- Head Type Round Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3752C
- Zoro # G9697136
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Head Type | Round Head |
Fastener Industry Standards | ASME B18.5 |
System of Measurement | Inch |
Description
3/8-16X3 1/4 Carriage Bolt Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07230.019.0125)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- STANLEY Light Duty Staples, 1/4 in, 5/16 in, 3/8 in Leg L, Steel, 1500 PK (TRA200BN)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U51500.037.0125)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-3/4 in., PK25 (U08305.050.0275)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x4 L, Pk50 (U08307.031.0400)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x4 L, Pk10 (U08320.050.0400)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK10 (FBCB3835P10)
- Zoro Select Carriage Bolts